Shop All Stencils
Rae
Pavement Stencil, 16"H, 16"W, 0.063" Thick
Mfr # STL-116-50837
Zoro # G2104958
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Parking Lot Symbols
- Character Height 8 in
- Character Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 8 in |
Character Width | 8 in |
Overall Height | 16 in |
Overall Width | 16 in |
Message or Symbol Height | 8 in |
Overall Stencil Height | 16 in |
Message or Symbol Width | 8 in |
Overall Stencil Width | 16 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Parking Lot Symbols, Includes Parking Lot Symbols, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 8 in, Message or Symbol Width 8 in, Number of Pieces 1, Overall Stencil Height 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS OTG Safety Glasses, Over Eyeglasses, Anti-Fog & Scratch Resistant, Impact & Scratch Resistant, 12PK (PC2SG1)
- ACCUFORM ID Tag, Numbered 51-75, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL152)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4030-XXL (11))
- NMC In Case Of Fire Break Glass Sign (M40P)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- C.H. HANSON Stencil Set, Letters, Punctuation, Brass, 10034 (10034)
- Rae Stencils