Shop All Stencils
Rae
Pavement Stencil, 15 in, Handicap, 1/16
Mfr # STL-116-3015
Zoro # G6724383
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Parking Lot
- Stencil Character Handicap Symbol
- Character Height 15 in
- Character Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 15 in |
Character Width | 12 in |
Overall Height | 27 in |
Overall Width | 12 in |
Overall Stencil Height | 27 in |
Message or Symbol Height | 15 in |
Message or Symbol Width | 14 in |
Overall Stencil Width | 12 in |
Description
Pavement Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Handicap Symbol, Includes Handicap Symbol, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 15 in, Message or Symbol Width 14 in, Number of Pieces 1, Overall Stencil Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, L (K3109-L)
- 3M PAPR Filter Cover (TR-371+)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1359-YE-SD)
- SAFETYSTEPTD ADA Warning Pad, Yellow, 4 ft. L (SSTDRU2X423504)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, Motorcycle, STL-108-70616 (STL-108-70616)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- NEWSTRIPE Stencil, 4", NO PARKING, 1/8", (10001684)
- Rae Stencils