Shop All Stencils
Rae
Pavement Stencil, 120 in MUTCD Arrow, 1/8
Mfr # STL-108-5000
Zoro # G6998257
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Road and Highway
- Stencil Character Arrow
- Character Height 120 in
- Character Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 120 in |
Character Width | 40 in |
Overall Height | 126 in |
Overall Width | 36 in |
Overall Stencil Width | 36 in |
Overall Stencil Height | 126 in |
Message or Symbol Height | 120 in |
Message or Symbol Width | 42 in |
Description
Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 120 in, Message or Symbol Width 42 in, MUTCD Compliant Yes, Number of Pieces 1, Overall Stencil Height 126 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Slip-On Sideshield, Removable Shields For Eyewear, Clear, Universal Fit, Pack of 10 (5AL29)
- BRADY Label, 1/2 in W, Outdoor, White (M6C-500-422)
- GEMPLERS Waterproof Chemical-Resistant Chaps (N999 ODG)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- RAE Pavement Stencil, 12 in, Number Kit, 1/16 (STL-116-8120)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- NEWSTRIPE Stencil, 12" Alphabet Kit A-Z, 1/16" (10001984)
- Rae Stencils