Shop All Stencils
Rae
Pavement Stencil, 12 in, Mega Kit, 1/16
Mfr # STL-116-8128
Zoro # G7174501
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Parking Lot
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 12 in
- Character Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 24 in |
Overall Width | 9 in |
Individual Character Width | 9 in |
Overall Stencil Width | 9 in |
Overall Stencil Height | 24 in |
Individual Character Height | 12 in |
Description
Pavement Stencil, Character Type Letter/Number Set, Duty Light, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols 0 to 9, A to Z, Punctuation, Includes (1) B to D, F to Z, 0, 2 to 9, Percent ( Percent), Slash (/), Number Sign (#), Comma (,), Dash (-), Left Parenthesis, Right Parenthesis, (2) A, 1, (3) E, (4) Blanks, Individual Character Height 12 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Flame Storage, Accessory, 29"x30-9/16" (FS-SH-2930)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- GVS-RPB Breathing Tube for (NV2021F)
- XSORB Spill Kit, Caustic Neutralizer, 20 gal. (XKD20B)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, Visitor, 8 in (STL-116-70834)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- Rae Stencils