Shop All Stencils
Rae
Pavement Stencil, 12 in, Alphabet Kit, 1/8
Mfr # STL-108-8125
Zoro # G7236485
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter Set
- Stencil Application Parking Lot
- Stencil Character A Thru Z, Blanks
- Character Height 12 in
- Character Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 12 in |
Character Width | 9 in |
Overall Height | 24 in |
Overall Width | 9 in |
Overall Stencil Width | 9 in |
Individual Character Height | 12 in |
Individual Character Width | 9 in |
Message or Symbol Width | 9 in |
Overall Stencil Height | 24 in |
Message or Symbol Height | 12 in |
Description
Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Highway Gothic, Included Characters, Messages, and Symbols A to Z, Blanks, Includes (1) A to Z, (2) Blanks, Individual Character Height 12 in, Individual Character Width 9 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 12 in, Message or Symbol Width 9 in, Number of Pieces 28, Overall Stencil Height 24 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Step 18in Non-Slip Floor Marker, 12PK, 16 in L, 16 in H, FD-2-R-16-12PK-99835 (FD-2-R-16-12PK-99835)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMEN OXFORD CT, MENS PR (A7118-9.5M)
- DEWALT 20 V, DEWALT(R) Unisex Heated Heavy Duty Work , Unisex , Black , L (DCHJ076ABB-L)
- G-TEK POLYKOR Coated Glove, ANSI Cut A2, Size S, PR (16-D622V/S)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048B (STL-116-3048B)
- NEWSTRIPE Stencil, 18", Number Kit 0-9, 1/8" (10003867)
- Rae Stencils