Shop All Pavement Markings
Rae
Granular Thermoplastic Extrude, Yellow
Mfr # TH-CC-205-Y
Zoro # G4958676
product price: $89.35
/ea
Free Shipping & Returns
$89.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Thermoplastic
- Length 23 in
- Overall Length 23 in
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # TH-CC-205-Y
- Zoro # G4958676
- UPC # 00094720546665
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 23 in |
Overall Length | 23 in |
Width | 14 in |
Overall Width | 14 in |
Container Size | 50 lb |
Details
Item | Granular Thermoplastic Extrude Pavement Marking |
Color | Yellow |
Material | Thermoplastic |
Thickness | 90 mil |
Number of Pieces | 1 |
Shelf Life | 5 yr |
Application Method | Spray, Screed |
Standards | AASHTO M-249 |
Moisture Resistant | Yes |
Container Type | Bag |
Dry Time | 15 min |
Minimum Application Temperature | 400 Degrees F |
Use Location | Exterior |
For Use On | Concrete |
Resistance Properties | Crushing Resistant |
Product Type | Thermoplastic Marking Compounds |
Maximum Application Temperature | 425 Degrees F |
Adhesion Method | Melting Kettle |
Description
Granular Thermoplastic Extrude Pavement Marking, Overall Length 23 in, Overall Width 14 in, Thickness 90 mil, Material Thermoplastic, Color Yellow, Application Method Spray, Screed, Shelf Life 5 yr, Standards AASHTO M-249, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX Gloveworks Hd Orange Nitrile Gloves XL, G (AMXGWON48100)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 3XL (2003X3)
- MAXSA INNOVATIONS Reflective Safety Vest with 16 LED Lights Extra Large (20026 XL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- RAE Preformed Thermoplastic, Yellow Roll, PK2 (PR-TH-3507)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-4217)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- RAE Preformed Thermoplastic, Yellow Roll, PK3 (PR-TH-3505)
- RAE Preformed Thermoplastic, White Roll, PK2 (PR-TH-3506)
- RAE Pref. Thermoplastic, Handicap, 40 In, PK2 (PR-TH-40HS)
- 3M Pavement Marker, Yellow, 3-3/4" W, PK100 (PSA-RPM-291-2Y)
- Rae Pavement Markings