Shop All Stencils
Rae
Golf Course Stencil, No Carts, 15 in
Mfr # STL-116-75600
Zoro # G6756242
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Sports Field
- Stencil Character No Carts
- Character Height 15 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 15 in |
Character Width | 24 in |
Overall Height | 21 in |
Overall Width | 30 in |
Overall Stencil Width | 30 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 15 in |
Overall Stencil Height | 21 in |
Description
Golf Course Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols No Carts Stencil, Includes No Carts Stencil, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 15 in, Message or Symbol Width 24 in, MUTCD Compliant No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY D-Shakl Anchor HDG (1029)
- AVENGER SAFETY FOOTWEAR Size 8 RIPSAW WELLINGTON AT, MENS PR (A7830-8M)
- PIP Welding Gloves, Cowhide Palm, Mens, 12PK (73-7015A)
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (V29)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, Exit, 6 in (STL-116-70605)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- Rae Stencils