Shop All Stencils
Rae
Golf Course Stencil, Cart Parking, 15 in
Mfr # STL-116-75601
Zoro # G6984442
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Sports Field
- Stencil Character Cart Parking
- Character Height 15 in
- Character Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 15 in |
Character Width | 30 in |
Overall Height | 21 in |
Overall Width | 36 in |
Overall Stencil Width | 36 in |
Message or Symbol Height | 24 in |
Message or Symbol Width | 24 in |
Overall Stencil Height | 21 in |
Description
Golf Course Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Cart Parking, Includes Cart Parking, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 24 in, Message or Symbol Width 24 in, MUTCD Compliant No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Gloves, Size 7, PR (87-297)
- BRADY Plug Lockout, 1-1/4" W, Nylon, 3-7/16" L (148081)
- BRADY Emergency Assembly Sign, Plastic, 18"H (139600)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- RAE Pavement Stencil, 18 in, Number Kit, 1/16 (STL-116-8180)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, Stop, 48 in (STL-116-74803)
- RAE Pavement Stencil, 15 in, Handicap, 1/16 (STL-116-3015)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/16, STL-116-8245 (STL-116-8245)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- NMC Individual Character Stencil 24" Number Set, PMC24-H (PMC24-H)
- Rae Stencils