Shop All Stencils
Rae
Golf Course Stencil, Cart Logo, 16 in
Mfr # STL-116-75604
Zoro # G6939676
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Cart Logo
- Character Height 16 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 16 in |
Character Width | 24 in |
Overall Height | 22 in |
Overall Width | 30 in |
Message or Symbol Height | 16 in |
Overall Stencil Height | 22 in |
Overall Stencil Width | 30 in |
Message or Symbol Width | 24 in |
Description
Golf Course Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Cart Logo, Includes Cart Logo, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 16 in, Message or Symbol Width 24 in, MUTCD Compliant No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Navy (H-810SFV-UV)
- FASHION SEAL Lab Coat, M, White, 40-3/4 In. L (3495 M)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, 3XL (8377)
- LYLE Maximum Load Caution Reflective Label, 10 in Height, 14 in Width, Reflective Sheeting, English (LCU3-0276-RD_14x10)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, Loading, 24 in (STL-116-72412)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, No Parking, 4 in (STL-116-70432)
- NMC Individual Character Stencil 4" Number Set, PMC4-T (PMC4-T)
- Rae Stencils