Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, White, 1 gal
Mfr # 9610-01
Zoro # G5889353
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Whites
- Finish Flat
- Size 1 gal
- Paint Sub-Brand RAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 9610-01
- Zoro # G5889353
- UPC # 897713002816
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Whites |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | White |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 18g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Application Method | Brush, Roll, Spray |
Green Environmental Attribute | Meets SCAQMD Requirements |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Whites, White, Finish Flat, Size 1 gal, Coverage 200 to 300 sq ft/gal, VOC Content 18g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #0 Marking Artist Paint Brush, Red Sable Bristle (00330)
- DEVILBISS Pressure Cup, Stainless Steel (KB-545-SS)
- READY SEAL Goof Proof Semi-Transparent Pecan Oil-Based Penetrating Wood Stain and Sealer 1 gal (115)
- WOOSTER 4 in. Roller Frame R012-4 (00R0120040)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 1 gal (9618-01)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 5 gal (9618-05)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 55 gal (9618-55)
- RAE Exterior Paint, Flat, Water Base, Beige, 1 gal (9622-01)
- RAE Exterior Paint, Flat, Water Base, Sand Beige, 55 gal (9622-55)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- RUST-OLEUM Gloss 450 g/L 1 gal (K7744-402)
- Rae Interior and Exterior Paints and Stains