Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, Sand Beige, 55 gal
Mfr # 9622-55
Zoro # G9828043
product price: $2,144.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,144.99
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Beiges
- Finish Flat
- Paint Sub-Brand RAE
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 9622-55
- Zoro # G9828043
- UPC # 854457005046
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 55 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Beiges |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | Sand Beige |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 15g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Method | Brush, Roll, Spray |
Paint and Primer Sub Category | Paint and Primer |
Resin Type | Acrylic |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Beiges, Beige, Finish Flat, Size 55 gal, Coverage 200 to 300 sq ft/gal, VOC Content 15g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-1 Brush Cleaner, 1 qt., Water, Soak Tools (60932M)
- PURDY Paint Roller Frame, 5 Wire Cage, 9" Rollers (14A744009)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- BINKS Tri-Seal Lid Gasket For Cup, PK5 (80-506-K5)
- RAE Exterior Paint, Flat, Water Base, Black, 5 gal (9612-05)
- RAE Exterior Paint, Flat, Water Base, Tan, 5 gal (9614-05)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 55 gal (9618-55)
- RAE Exterior Paint, Flat, Water Base, Black, 1 gal (9612-01)
- RAE Exterior Paint, Flat, Water Base, Tan, 1 gal (9614-01)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- RUST-OLEUM Paint Leather brown gal. (7775-402)
- Rae Exterior Paints