Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, Green, 55 gal
Mfr # 9620-55
Zoro # G9828052
product price: $2,685.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,685.99
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Greens
- Finish Flat
- Paint Sub-Brand RAE
- Paint Base Type Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # 9620-55
- Zoro # G9828052
- UPC # 897713002984
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 55 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Greens |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | Green |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 18g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Paint and Primer Sub Category | Primers |
Application Method | Brush, Roll, Spray |
Green Environmental Attribute | Meets SCAQMD Requirements |
Resin Type | Acrylic |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Greens, Green, Finish Flat, Size 55 gal, Coverage 200 to 300 sq ft/gal, VOC Content 18g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORROSEAL Water-Based Rust Converter Metal Primer, Rust Converter, 5 Gallons (82335)
- WOOSTER Wooster Brush Sherlock Roller Frame R017-9 (71497690791)
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- TITAN HVLP Air Hose, 30 ft, 3/4 In (0277337)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- RAE Exterior Paint, Flat, Water Base, Black, 55 gal (9612-55)
- RAE Exterior Paint, Flat, Water Base, Tan, 5 gal (9614-05)
- RAE Exterior Paint, Flat, Water Base, Black, 1 gal (9612-01)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- RAE Exterior Paint, Flat, Water Base, Black, 5 gal (9612-05)
- KRUD KUTTER Rust-Oleum Painters Touch Ultra Cover Satin Blossom White Paint Exterior & Interior 0.5 pt (267300)
- Rae Exterior Paints