Shop All Exterior Paints
Rae
Exterior Paint, Flat, Water Base, Green, 1 gal
Mfr # 9620-01
Zoro # G5918771
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood
- Paint Color Family Greens
- Finish Flat
- Size 1 gal
- Paint Sub-Brand RAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rae
- MFR # 9620-01
- Zoro # G5918771
- UPC # 897713002960
- Country of Origin United States
- Category Exterior Paints
Dimensions
Size | 1 gal |
Details
Item | Exterior Paint |
For Use On Surface Material | Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood |
Paint Color Family | Greens |
Finish | Flat |
Paint Sub-Brand | RAE |
Paint Base Type | Water |
Color | Green |
Coverage | 200 to 300 sq ft/gal |
VOC Content | 18g/L |
Dry Time | 30 min |
Dry Time Recoat | 4 hr |
Green Environmental Attribute | Meets SCAQMD Requirements |
Application Method | Brush, Roll, Spray |
Description
Exterior Paint, For Use On Surface Material Brick, Concrete, Drywall, Masonry, Metal, Plastic, Stucco, Wood, Paint Base Type Water, Paint Color Family Greens, Green, Finish Flat, Size 1 gal, Coverage 200 to 300 sq ft/gal, VOC Content 18g/L, Dry Time Recoat 4 hr, Dry Time 30 min, Application Method Brush, Roll, Spray
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Black, 1 gal (7779-402)
- WARNER Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint (10331C)
- RUST-OLEUM Textured Spray Paint, Black, Textured, 12 oz (7220830)
- SUNNYSIDE Paint and Varnish Remover, 1/4 gal. (63532)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- RAE Exterior Paint, Flat, Water Base, Medium Gray, 1 gal (9618-01)
- RAE Exterior Paint, Flat, Water Base, Light Gray, 5 gal (9616-05)
- RAE Exterior Paint, Flat, Water Base, Sand Beige, 55 gal (9622-55)
- RAE Exterior Paint, Flat, Water Base, Beige, 5 gal (9622-05)
- RAE Exterior Paint, Flat, Water Base, Black, 55 gal (9612-55)
- VALLEJO PAINT Vallejo Acrylic Paints 200 ml Bottle White Surface Primer (VA476064)
- Rae Interior and Exterior Paints and Stains