Shop All Stencils
Rae
Athletic Stencil, Track & Field, 36in, 1/8
Mfr # STL-108-F6100KIT
Zoro # G6569351
product price: $988.99
/ea
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Track & Field
- Character Height 36 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 24 in |
Overall Height | 48 in |
Overall Width | 24 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 24 in |
Overall Stencil Height | 48 in |
Description
Athletic Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Track & Field, Includes Track & Field, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 24 in, Number of Pieces 14, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Spats, 7", 18 oz., Yellow, Vinyl, PR (485-VCN)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950QC-7/UGN)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 11, 1 PR (11-550VP)
- FIRST ALERT BRK Battery Electrochemical Smoke and Carbon Monoxide Detector (SCO2B)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/8 (STL-108-4042)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 78 in, Bike Lane, 1/16 (STL-116-5035)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- ZORO SELECT Stencil Set, Letters, Punctuation, Brass, 20Y508 (20Y508)
- Rae Stencils