Shop All Stencils
Rae
Athletic Stencil, Track & Field, 36in, 1/16
Mfr # STL-116-F6100KIT
Zoro # G6442046
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Track & Field
- Character Height 36 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 24 in |
Overall Height | 48 in |
Overall Width | 24 in |
Overall Stencil Width | 24 in |
Individual Character Height | 36 in |
Overall Stencil Height | 48 in |
Individual Character Width | 24 in |
Description
Athletic Stencil, Character Type Symbol, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Track & Field, Includes Track & Field, Individual Character Height 36 in, Individual Character Width 24 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 14, Overall Stencil Height 48 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Professional Knee Pads, Superior Gel Cushion, Blue, PR (BLSH-HD-PVC-KP-7BL)
- CONDOR Cooling Bandana, Cowboy Blue, Universal (33TZ04)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1" x 3", Clear, 50/Case (LH102)
- KONG USA Paddle Wire, Cyan (901B00300KK)
- RAE Stencil, Safety Glasses Required, 24 in (STL-116-12410)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- Rae Stencils