Shop All Stencils
Rae
Athletic Stencil, Track & Field, 36 in, 1/8
Mfr # STL-108-F6100
Zoro # G6402094
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Track & Field
- Character Height 36 in
- Character Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 36 in |
Character Width | 24 in |
Overall Height | 48 in |
Overall Width | 24 in |
Individual Character Width | 24 in |
Overall Stencil Width | 24 in |
Individual Character Height | 36 in |
Overall Stencil Height | 48 in |
Description
Athletic Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Track & Field, Includes Track & Field, Individual Character Height 36 in, Individual Character Width 24 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 8, Overall Stencil Height 48 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Black, 3 ft. W x 60 ft. L (141C0036BL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- SCOTCH 3M P95 Paint Project Half Face Respirator 6000-Series Valved Black L 1 pk (6311P1-DC)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- RAE Pavement Stencil, Visitor, 12 in (STL-116-71234)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 39 in, Handicap, 1/16 (STL-116-3039)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- Rae Stencils