Shop All Stencils
Rae
Athletic Stencil, Home Plate, 17 in, 1/8
Mfr # STL-108-6495
Zoro # G6551334
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Baseball Home Plate
- Character Height 17 in
- Character Width 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 17 in |
Character Width | 17 in |
Overall Height | 25 in |
Overall Width | 17 in |
Message or Symbol Height | 17 in |
Overall Stencil Width | 17 in |
Message or Symbol Width | 17 in |
Overall Stencil Height | 25 in |
Description
Athletic Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Baseball Home Plate, Includes Baseball Home Plate, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 17 in, Message or Symbol Width 17 in, Number of Pieces 1, Overall Stencil Height 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL High Visibility Cut Level 3 Polyurethane Dipped - XL (48-73-8933)
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Army Green, L (70129_480-L)
- 212 PERFORMANCE Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Namar, 3XL, 1 PR (IMPC5-88-013)
- RAE Pavement Stencil, 2 in, Number Kit, 1/16 (STL-116-8020)
- RAE Athletic Stencil, Home Plate, 17 in, 1/16 (STL-116-6495)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- C.H. HANSON Stencil, Number Kit, 12pcs., 4 x 2-3/4 In., 70353 (70353)
- Rae Stencils