Shop All Stencils
Rae
Athletic Stencil, Football, 72 in, 1/8
Mfr # STL-108-6FK
Zoro # G6910617
product price: $1,099.99
/ea
Free Shipping & Returns
$1,099.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Football Field
- Character Height 72 in
- Character Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 72 in |
Character Width | 40 in |
Overall Height | 90 in |
Overall Width | 40 in |
Overall Stencil Width | 40 in |
Individual Character Width | 40 in |
Individual Character Height | 72 in |
Overall Stencil Height | 90 in |
Description
Athletic Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Football Field, Includes Football Field, Individual Character Height 72 in, Individual Character Width 40 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 8, Overall Stencil Height 90 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Size 6 Men's Steel Rubber Boot, Gray (75101/6)
- HEROS PRIDE Belt Keeper, Standard, Black, 2-1/4 In., PK4 (1097)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Medium (GL2503P)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard A40 Reflex, Zipper (47996)
- RAE Pavement Stencil, Fire Lane, STL-108-71831 (STL-108-71831)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, Zone, 6 in (STL-116-70624)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 3 in, Mega Kit, 1/16 (STL-116-8038)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- NMC Individual Character Stencil 12" Number Set, PMC12-T (PMC12-T)
- Rae Stencils