Shop All Stencils
Rae
Athletic Stencil, Football, 42 in, 1/8
Mfr # STL-108-35FK
Zoro # G7209754
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Football Field
- Character Height 42 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 36 in |
Overall Height | 54 in |
Overall Width | 36 in |
Overall Stencil Height | 54 in |
Overall Stencil Width | 36 in |
Individual Character Height | 42 in |
Individual Character Width | 36 in |
Description
Athletic Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Football Field, Includes Football Field, Individual Character Height 42 in, Individual Character Width 36 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 8, Overall Stencil Height 54 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194788)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- CHILL-ITS BY ERGODYNE Evaporative Cooling Towel, PVA, Long Lasting Cooling Relief, 29.5 in L x 13 in W, Gray (6602)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1068-EG_12x18 (T1-1068-EG_12x18)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- FLASH FURNITURE Restaurant Stencil Set with Title Words & Designs (HGWA-GDIS-CRE8-162315-GG)
- Rae Stencils