Shop All Stencils
Rae
Athletic Stencil, Football, 42 in, 1/16
Mfr # STL-116-35FK
Zoro # G6987041
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Football Field
- Character Height 42 in
- Character Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 42 in |
Character Width | 36 in |
Overall Height | 54 in |
Overall Width | 36 in |
Overall Stencil Width | 36 in |
Individual Character Width | 36 in |
Overall Stencil Height | 54 in |
Individual Character Height | 42 in |
Description
Athletic Stencil, Character Type Number, Duty Light, FAA AC 150/5340-1K Compliant No, Included Characters, Messages, and Symbols Football Field, Includes Football Field, Individual Character Height 42 in, Individual Character Width 36 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, Number of Pieces 8, Overall Stencil Height 54 in, Overall Stencil Thickness 0.063 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Guardian Parking Stop, 4Ft L (DH-PB-9)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- BOWMAN DISPENSERS Eyewear Dispenser, Clear, PETG Plastic (CP-072)
- GLOBAL INDUSTRIAL Pvc, 28 in H, Orange (708144)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, 30 in, DOT Handicap, 1/16 (STL-116-3030)
- RAE Pavement Stencil, 42 in, Arrow Kit, 1/16 (STL-116-4042)
- RAE Pavement Stencil, 32"H, 22"W, 0.063" Thick (STL-116-52415)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- NEWSTRIPE Stencil, Small Handicap, 1/8", (10000571)
- Rae Stencils