Shop All Stencils
Rae
Athletic Stencil, Football, 24 in, 1/8
Mfr # STL-108-HASH
Zoro # G7048221
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Stencil Character Football Field
- Character Height 24 in
- Character Width 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 24 in |
Character Width | 40 in |
Overall Height | 188 in |
Overall Width | 40 in |
Overall Stencil Height | 188 in |
Overall Stencil Width | 40 in |
Message or Symbol Width | 24 in |
Message or Symbol Height | 24 in |
Description
Athletic Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Football Field, Includes Football Field, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 24 in, Message or Symbol Width 24 in, Number of Pieces 1, Overall Stencil Height 188 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 3000 (60DY09)
- TENSABARRIER Acrylic Sign, Black, Please Enter Here (S01-P-33-7X11-V-HDSB-1701-33)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, 48 in, Handicap, 1/16, STL-116-3048 (STL-116-3048)
- RAE Pavement Stencil, 3 in, Number Kit, 1/16 (STL-116-8030)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 60 in, Arrow Kit, 1/8 (STL-108-4068)
- RAE Pavement Stencil, Stop, STL-108-74803 (STL-108-74803)
- Rae Stencils