Shop All Stencils
Rae
Athletic Stencil, Batters Box, 36 in, 1/8
Mfr # STL-108-6490
Zoro # G6393256
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Sports Field
- Character Height 36 in
- Character Width 94 in
- Overall Height 106 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 36 in |
Character Width | 94 in |
Overall Height | 106 in |
Overall Width | 94 in |
Message or Symbol Height | 36 in |
Overall Stencil Width | 94 in |
Overall Stencil Height | 106 in |
Message or Symbol Width | 84 in |
Description
Athletic Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant No, Font Not Applicable, Included Characters, Messages, and Symbols Baseball Batters Box, Includes Baseball Batters Box, Individual Character Height Not Applicable, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 36 in, Message or Symbol Width 84 in, Number of Pieces 1, Overall Stencil Height 106 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Paper Label, White, 1.5" x 100 ft. (DK2225)
- HONEYWELL NORTH Eyesaline Refill For Model 829001 (32-000509-0000-H5)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- 3M HARD HAT PINLOCK YELLOW (CHHYH1-V-12-DC)
- RAE Pavement Stencil, 90 in, Int Crosswalk, 1/8 (STL-108-5040)
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/16 (STL-116-5010)
- RAE Pavement Stencil, Lane, 24 in (STL-116-72402)
- RAE Athletic Stencil, Football, 72 in, 1/16 (STL-116-6FK)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- Rae Stencils