Shop All Stencils
Rae
Airport Pavement Stencil, U, 144 in
Mfr # STL-108-F144U
Zoro # G6682925
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Airport
- Character Height 144 in
- Character Width 42 in
- Overall Height 156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 144 in |
Character Width | 42 in |
Overall Height | 156 in |
Overall Width | 48 in |
Message or Symbol Width | 45 in |
Individual Character Width | 42 in |
Individual Character Height | 144 in |
Overall Stencil Width | 48 in |
Message or Symbol Height | 144 in |
Overall Stencil Height | 156 in |
Description
Airport Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols U, Includes U, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 45 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILL WIZARDS Multi-Purpose Neutralizer, Pail, Granular (6600-035)
- MOLDEX Goin' Green(R) Disposable Foam Ear Plugs, Bullet Shape, 33 dB, Green, 200 PK (6620)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- RAE Pavement Stencil, 10 in, Number Kit, 1/8 (STL-108-8100)
- RAE Pavement Stencil, 21 in, Handicap, 1/16 (STL-116-3021)
- RAE Pavement Stencil, Fire Lane, 4 in (STL-116-70431)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 56"H, 45"W, 0.063" Thick (STL-116-34801)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- Rae Stencils