Shop All Stencils
Rae
Airport Pavement Stencil Kit, 144 in
Mfr # STL-108-F144KIT
Zoro # G9823965
product price: $9,501.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$9,501.99
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Airport
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 144 in
- Character Width 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 144 in |
Character Width | 42 in |
Overall Height | 156 in |
Overall Width | 48 in |
Message or Symbol Height | 144 in |
Overall Stencil Width | 48 in |
Overall Stencil Height | 156 in |
Individual Character Height | 144 in |
Message or Symbol Width | 41 in |
Individual Character Width | 42 in |
Description
Airport Pavement Stencil, Character Type Letter/Number/Symbol Set, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 1 to 9, A to Z, Arrow, Dash (-), Slash (/), Includes (1)1 to 9, (1)A to Z, Arrow, Dash (-), Slash (/), Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Bk/R, Met, PK10 (86573)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- 3M Self Retracting Lifeline, 50 ft, SS (3400150)
- LYLE Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1143-NA_14x10 (U7-1143-NA_14x10)
- RAE Pavement Stencil, MUTCD Curved Arrow, 1/8 (STL-108-5010)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- Rae Stencils