Shop All Stencils
Rae
Airport Pavement Stencil Kit, 120 in
Mfr # STL-108-F120KIT
Zoro # G9823974
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$7,528.99
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Airport
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 120 in
- Character Width 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 120 in |
Character Width | 35 in |
Overall Height | 120 in |
Overall Width | 48 in |
Individual Character Height | 120 in |
Overall Stencil Width | 48 in |
Message or Symbol Width | 34 in |
Overall Stencil Height | 132 in |
Message or Symbol Height | 120 in |
Individual Character Width | 35 in |
Description
Airport Pavement Stencil, Character Type Letter/Number/Symbol Set, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 1 to 9, A to Z, Arrow, Dash (-), Slash (/), Includes (1)1 to 9, (1)A to Z, Arrow, Dash (-), Slash (/), Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White (33WHR)
- 3M DBI-SALA Web Lanyard, 5 ft., Yellow (1231105)
- 5.11 Belt, TDU, Unisex, Black, XXL (59551)
- SIGNMISSION OSHA Sign, Keep Area Clear Of Combustible Materials, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-13865)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- RAE Pavement Stencil, Fire Lane, STL-108-71831 (STL-108-71831)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- C.H. HANSON Stencil, Stop, 12 x 9 In. (70061)
- Rae Stencils