Shop All Stencils
Rae
Airport Pavement Stencil Kit, 108 in
Mfr # STL-108-F108KIT
Zoro # G9823983
product price: $5,619.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,619.99
Free 30-Day Returns
Key Features
- Stencil Type Combination Set
- Stencil Application Airport
- Stencil Character 0 Thru 9, A Thru Z, Punctuation
- Character Height 108 in
- Character Width 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 108 in |
Character Width | 31 in |
Overall Height | 120 in |
Overall Width | 48 in |
Overall Stencil Width | 48 in |
Individual Character Height | 108 in |
Overall Stencil Height | 120 in |
Individual Character Width | 31 in |
Message or Symbol Height | 108 in |
Message or Symbol Width | 34 in |
Description
Airport Pavement Stencil, Character Type Letter/Number/Symbol Set, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 1 to 9, A to Z, Arrow, Dash (-), Slash (/), Includes (1) 1 to 9, (1) A to Z, Arrow, Dash (-), Slash (/), Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 108 in, Message or Symbol Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO CO probe, fixed cable (0632 1272)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 090)
- MSA SAFETY Self Retracing Lanyard, 400 lb Weight Capacity, Gray (VTOHW-011-DA-A)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, 1000 PK, Purple (304340334)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 8 in, Alphabet Kit, 1/16 (STL-116-8085)
- RAE Pavement Stencil, Reserved, STL-108-70633 (STL-108-70633)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Stencil, 0.125" Thick, Bicycles Character (STL-108-52433)
- C.H. HANSON Stencil Kit, Steel, 1/32 in. (27770)
- Rae Stencils