Shop All Stencils
Rae
Airport Pavement Stencil, G, 144 in
Mfr # STL-108-F144G
Zoro # G6835604
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Airport
- Character Height 144 in
- Character Width 42 in
- Overall Height 156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 144 in |
Character Width | 42 in |
Overall Height | 156 in |
Overall Width | 48 in |
Message or Symbol Width | 41 in |
Overall Stencil Width | 48 in |
Individual Character Height | 144 in |
Overall Stencil Height | 156 in |
Message or Symbol Height | 144 in |
Individual Character Width | 42 in |
Description
Airport Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols G, Includes G, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 41 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL907-2X3X)
- ANSELL Glove Bag, 18In, White, Canvas, Belt Clip (96-001)
- NOTRAX 20 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0320YB)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Stencil, Caution Slippery When Wet, 24 in (STL-116-12403)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, No Parking, STL-108-71832 (STL-108-71832)
- NMC Individual Character Stencil 12" Number Set, PMC12-0 (PMC12-0)
- Rae Stencils