Shop All Stencils
Rae
Airport Pavement Stencil, Dash, 23 in
Mfr # STL-108-F120DA
Zoro # G7230955
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Dash
- Character Height 23 in
- Character Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 23 in |
Character Width | 18 in |
Overall Height | 132 in |
Overall Width | 48 in |
Message or Symbol Width | 18 in |
Overall Stencil Width | 48 in |
Individual Character Height | 23 in |
Message or Symbol Height | 120 in |
Individual Character Width | 18 in |
Overall Stencil Height | 132 in |
Description
Airport Pavement Stencil, Character Type Punctuation, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Dash (-), Includes Dash (-), Individual Character Height 23 in, Individual Character Width 18 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 120 in, Message or Symbol Width 18 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Emergency Exit Sign, English, 14" W, 10" H, Vinyl, Red (MEXT441VS)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, PR (96781M)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Clear, 120VAC (VALS-120C)
- AEK Naloxone Opioid Overdose Emergency Kit 3D Sign English French (EN9496)
- RAE Pavement Stencil, 20"H, 18"W, 0.063" Thick (STL-116-31201)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Stencil, Foot Steps, 10 in (STL-116-14814)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/16 (STL-116-4090)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, 10 in, Alphabet Kit, 1/16 (STL-116-8105)
- ZORO SELECT Safety Stencil, Danger, PVC Plastic (1F124)
- Rae Stencils