Shop All Stencils
Rae
Airport Pavement Stencil, Dash, 19 in
Mfr # STL-108-F108DA
Zoro # G7006675
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Dash
- Character Height 19 in
- Character Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 19 in |
Character Width | 15 in |
Overall Height | 120 in |
Overall Width | 48 in |
Individual Character Width | 15 in |
Message or Symbol Height | 108 in |
Overall Stencil Height | 120 in |
Overall Stencil Width | 48 in |
Message or Symbol Width | 15 in |
Individual Character Height | 19 in |
Description
Airport Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols Dash, Includes Dash, Individual Character Height 19 in, Individual Character Width 15 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 108 in, Message or Symbol Width 15 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Light Duty-Multi Purp Tear Awy Glove, PR1 (11-812)
- FUEL STICKERS Propane Sticker, Propane Label for Tank, Container, Hvy-Dty, Safety Label, 6''x2'', 10PK (Z-262PRO-10PK)
- KLEIN TOOLS Cowhide Leather Gloves, X-Large (60605)
- HONEYWELL NORTH Half Mask Respirator, Black, S Mask Size (HM501TS)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 4 in, Line, 1/8 (STL-108-5060)
- RAE Pavement Stencil, Stop, 12 in (STL-116-71203)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, Bus, 24 in (STL-116-72415)
- RAE Stencil, Caution Forklift Traffic, STL-108-12415 (STL-108-12415)
- NEWSTRIPE Stencil, 8" FIRE LANE, 1/16" (10001971)
- Rae Stencils