Shop All Stencils
Rae
Airport Pavement Stencil, Comma, 33 in
Mfr # STL-108-F144CO
Zoro # G7175533
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Comma
- Character Height 33 in
- Character Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 33 in |
Character Width | 10 in |
Overall Height | 156 in |
Overall Width | 48 in |
Overall Stencil Height | 156 in |
Individual Character Height | 33 in |
Message or Symbol Height | 144 in |
Overall Stencil Width | 48 in |
Individual Character Width | 10 in |
Message or Symbol Width | 10 in |
Description
Airport Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Comma, Includes Comma, Individual Character Height 33 in, Individual Character Width 10 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 144 in, Message or Symbol Width 10 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT FIRST ALERT 1039718 Carbon Monoxide Alarm, Battery, White (1039718/CO400)
- HY-KO No Outlet Sign 12" x 18" (A61024)
- MUCK BOOT CO Men's Chore Farm Leather Chelsea Boot (CLLP901 M 120)
- NOTRAX Drainage Holes Antifatigue Mat 3 ft 3 in W x 29 In L, 7/8 In (T12S3929BL)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Pavement Stencil, 90 in, Arrow Kit, 1/8 (STL-108-4090)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 8 in, Mega Kit, 1/8 (STL-108-8088)
- RAE Pavement Stencil, 24 in, Alphabet Kit, 1/8, STL-108-8245 (STL-108-8245)
- RAE Pavement Stencil, Stop, STL-108-71003 (STL-108-71003)
- NMC Individual Character Stencil 8" Number Set, PMC8-9 (PMC8-9)
- Rae Stencils