Shop All Stencils
Rae
Airport Pavement Stencil, Comma, 27 in
Mfr # STL-108-F120CO
Zoro # G6700303
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Comma
- Character Height 27 in
- Character Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 27 in |
Character Width | 8 in |
Overall Height | 132 in |
Overall Width | 48 in |
Individual Character Width | 8 in |
Overall Stencil Width | 48 in |
Overall Stencil Height | 132 in |
Individual Character Height | 27 in |
Description
Airport Pavement Stencil, Character Type Punctuation, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Comma (,), Includes Comma (,), Individual Character Height 27 in, Individual Character Width 8 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION Floor Mat, Charcoal, 36" W x (64031030)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- OIL-DRI Spill Kit, Universal, Gray (L90595)
- ERGODYNE Ergodyne Skullerz® 8984 Hard Hat Replacement Sweatband, Orange, 3-Pack (60194)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- RAE Pavement Stencil, Stop, 24 in (STL-116-72403)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- PRYOR Interlocking Stencil Letter Set - 1 in. (ISL1)
- Rae Stencils