Shop All Stencils
Rae
Airport Pavement Stencil, Comma, 23 in
Mfr # STL-108-F108CO
Zoro # G6531603
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Comma
- Character Height 23 in
- Character Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 23 in |
Character Width | 7 in |
Overall Height | 120 in |
Overall Width | 48 in |
Overall Stencil Height | 120 in |
Individual Character Width | 7 in |
Overall Stencil Width | 48 in |
Individual Character Height | 23 in |
Description
Airport Pavement Stencil, Character Type Punctuation, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Not Applicable, Included Characters, Messages, and Symbols Comma, Includes Comma, Individual Character Height 23 in, Individual Character Width 7 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size M, PR (CWKBL-72-009)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, 2XL, Black/Silver, Polyester (IEX-MWR-06-XXL)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1107KAGRN)
- RAE Pavement Stencil, 10 in, Mega Kit, 1/8 (STL-108-8108)
- RAE Pavement Stencil, 90in, Int Crosswalk, 1/16 (STL-116-5040)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 24 in, Number Kit, 1/16, STL-116-8240W (STL-116-8240W)
- RAE Pavement Stencil, No Parking, 24 in (STL-116-72432)
- RAE Pavement Stencil, Only, 48 in (STL-116-74806)
- HY-KO Stencil Number/Letter 5In Kit (ST-5)
- Rae Stencils