Shop All Stencils
Rae
Airport Pavement Stencil, B, 108 in
Mfr # STL-108-F108B
Zoro # G6834475
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Letter
- Stencil Application Airport
- Character Height 108 in
- Character Width 31 in
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 108 in |
Character Width | 31 in |
Overall Height | 120 in |
Overall Width | 48 in |
Individual Character Height | 108 in |
Message or Symbol Height | 120 in |
Overall Stencil Height | 120 in |
Message or Symbol Width | 33 in |
Overall Stencil Width | 48 in |
Individual Character Width | 31 in |
Description
Airport Pavement Stencil, Character Type Letter, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols B, Includes B, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Polyethylene, Message or Symbol Height 120 in, Message or Symbol Width 33 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in, Overall Stencil Thickness 0.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY2)
- GVS-RPB RPB Safety Radex Base Mount (04-923)
- ACCUFORM Fire Alarm Sign, 8 in Height, 8 in Width, Plastic, L-Shaped, English (PSP730)
- RAE Pavement Stencil, No Parking, 6 in (STL-116-70632)
- RAE Pavement Stencil, 36 in, Number Kit, 1/16, STL-116-8360 (STL-116-8360)
- RAE Pavement Stencil, 8 in, Number Kit, 1/8 (STL-108-8080)
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- C.H. HANSON Stencil Set, Letters & Numbers, Brass, 10149 (10149)
- Rae Stencils