Shop All Stencils
Rae
Airport Pavement Stencil, Arrow, 70 in
Mfr # STL-108-F144AR
Zoro # G6710295
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Symbol
- Stencil Application Airport
- Stencil Character Arrow
- Character Height 70 in
- Character Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 70 in |
Character Width | 25 in |
Overall Height | 156 in |
Overall Width | 48 in |
Message or Symbol Width | 26 in |
Overall Stencil Width | 48 in |
Individual Character Width | 25 in |
Individual Character Height | 70 in |
Overall Stencil Height | 156 in |
Message or Symbol Height | 73 in |
Description
Airport Pavement Stencil, Character Type Symbol, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Included Characters, Messages, and Symbols Arrow, Includes Arrow, Individual Character Height 70 in, Individual Character Width 25 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height 73 in, Message or Symbol Width 26 in, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in, Overall Stencil Thickness 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (DPAS-30R)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 4XL (J140-BLK 4XL REG)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-G)
- RAE Golf Course Stencil, Cart Logo, 16 in (STL-116-75604)
- RAE Pavement Stencil, Fire Lane, STL-108-70431 (STL-108-70431)
- RAE Stencil, Foot Steps, 6 in (STL-116-12414)
- RAE Pavement Stencil, Reserved, 6 in (STL-116-70633)
- RAE Pavement Stencil, 48 in, Number Kit, 1/16 (STL-116-8480)
- RAE Pavement Stencil, 24 in, Number Kit, 1/8, STL-108-8240 (STL-108-8240)
- NATIONAL MARKER CO Plant Marking Stencil 20x20 - Foot Prints (PMS229)
- Rae Stencils