Shop All Stencils
Rae
Airport Pavement Stencil, 8,108 in
Mfr # STL-108-F1088
Zoro # G6979917
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number
- Stencil Application Airport
- Character Height 108 in
- Character Width 31 in
- Overall Height 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Character Height | 108 in |
Character Width | 31 in |
Overall Height | 120 in |
Overall Width | 48 in |
Overall Stencil Height | 120 in |
Overall Stencil Width | 48 in |
Individual Character Width | 31 in |
Individual Character Height | 108 in |
Description
Airport Pavement Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 8, Includes 8, Individual Character Height 108 in, Individual Character Width 31 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, L, Button (SLU2NV RG L)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-2.0 (474720)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- PIP Protective Canvas Bag, forRubber Gloves (148-6018)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- RAE Pavement Stencil, 50"H, 55"W, 0.063" Thick (STL-116-54212)
- RAE Pavement Stencil, Drive Thru, 10 in (STL-116-71036)
- RAE Pavement Stencil, Reserved, 4 in (STL-116-70433)
- RAE Pavement Stencil, Loading, 6 in (STL-116-70612)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- HY-KO 2In Stencil, 6PK (A10684)
- Rae Stencils