Shop All Stencils
Rae
Airport Pavement Stencil, 6,144 in
Mfr # STL-108-F1446
Zoro # G6708432
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number
- Stencil Application Airport
- Character Height 144 in
- Character Width 42 in
- Overall Height 156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 144 in |
Character Width | 42 in |
Overall Height | 156 in |
Overall Width | 48 in |
Overall Stencil Height | 156 in |
Overall Stencil Width | 48 in |
Individual Character Height | 144 in |
Individual Character Width | 42 in |
Description
Airport Pavement Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 6, Includes 6, Individual Character Height 144 in, Individual Character Width 42 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 156 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Catch Basin Insert, 500 gpm, Black (4340-IB)
- DEWALT Heated Jackets Htd Struct Soft Shell Jkt Kitted-Blk-L (DCHJ090BD1-L)
- NMC Breathing Air Emergency Use.., N248RB (N248RB)
- CARHARTT Work Boots, Mens, 8, W, Insulated, Drk Brn, PR (CMF8389-8W)
- RAE Pavement Stencil, Bus, 36 in (STL-116-73615)
- RAE Pavement Stencil, Stop, STL-108-72403 (STL-108-72403)
- RAE Pavement Stencil, No Parking, 12 in (STL-116-71232)
- RAE Pavement Stencil, Ahead, 48 in (STL-116-74828)
- RAE Pavement Stencil, Alphabet Kit, 12 in. H (STL-116-8125)
- RAE Pavement Stencil, 6 in, Number Kit, 1/16 (STL-116-8060)
- RAE Pavement Stencil, Stop, STL-108-71803 (STL-108-71803)
- Rae Stencils