Shop All Stencils
Rae
Airport Pavement Stencil, 5,120 in
Mfr # STL-108-F1205
Zoro # G7149037
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Number
- Stencil Application Airport
- Character Height 120 in
- Character Width 35 in
- Overall Height 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Character Height | 120 in |
Character Width | 35 in |
Overall Height | 132 in |
Overall Width | 48 in |
Individual Character Width | 35 in |
Overall Stencil Height | 132 in |
Overall Stencil Width | 48 in |
Individual Character Height | 120 in |
Description
Airport Pavement Stencil, Character Type Number, Duty Heavy, FAA AC 150/5340-1K Compliant Yes, Font Highway Gothic, Included Characters, Messages, and Symbols 5, Includes 5, Individual Character Height 120 in, Individual Character Width 35 in, Interlocking No, Interlocking Orientation Not Applicable, Material Low Density Polyethylene (LDPE), Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant No, Number of Pieces 1, Overall Stencil Height 132 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- KLEENGUARD A20 Coveralls - Zipper Front, Elastic Back, Wrists & Ankles, L, 24 PK, Blue (KCC58503)
- NMC Out Of Service Tag, Pk25 (RPT176AG)
- VF IMAGEWEAR Collared Lab Coat, S, Blue, 43-3/4 In. L (KT30PB RG 38)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- RAE Stencil, Forklift Traffic, 42 in (STL-116-14802)
- RAE Pavement Stencil, 12 in, Number Kit, 1/8 (STL-108-8120)
- RAE Pavement Stencil, 18 in, Number Kit, 1/8 (STL-108-8180)
- RAE Pavement Stencil, 4 in, Line, 1/16 (STL-116-5060)
- RAE Pavement Stencil, 10 in, Number Kit, 1/16 (STL-116-8100)
- NMC Individual Character Stencil 24" Number Set, PMC24-V (PMC24-V)
- Rae Stencils