Shop All Concrete Floor Coatings
Rae
5 gal MEK Paint Thinner Reducer Solvent, Clear, Solvent Base
Mfr # S-41CN
Zoro # G9076286
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 5 gal
- Exposure Conditions Moderate to Severe
- Base Type Solvent
- VOC Content 100 g/L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rae
- MFR # S-41CN
- Zoro # G9076286
- UPC # 815218025673
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Color | Clear |
Item | MEK Paint Thinner Reducer Solvent |
Exposure Conditions | Moderate to Severe |
Base Type | Solvent |
VOC Content | 100 g/L |
Features | This Solvent Must Be Handled Carefully |
Application | Paint Thinner |
Container Type | Bucket |
Sub-Category | General Purpose Paint Thinners |
Flammability | Flammable |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | 100 % |
Strength | Premium |
Product Form | Liquid |
Remover Type | Paint Thinner |
Biodegradable | Yes |
Odorless | No |
Materials Removed | Paint |
Scent | Pleasant |
Contains | Methyl Ethyl Ketone |
Description
MEK Paint Thinner Reducer Solvent, Materials Removed Paint, Remover Type Paint Thinner, Contains Methyl Ethyl Ketone, Base Type Solvent, Product Form Liquid, Strength Premium, Container Size 5 gal, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 100 Percent, Container Type Bucket, Application Paint Thinner, Biodegradable Yes, Color Clear, Flammability Flammable, Scent Pleasant, Sub-Category General Purpose Paint Thinners, VOC Content 100 g/L
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Paint-Powder Black (788-0637A)
- CAPSPRAY Cup Gaskets, 1 qt, PK6 (0297052)
- PURDY 4" Paint Roller Cover, 3/8" Nap, Woven Dralon (140786104)
- LEAKTITE Plastic 9 in. W X 14.5 in. L 3 qt Deep Well Paint Tray (003Q4501012)
- RAE 5 gal Xylene Paint Thinner Solvent, Clear, Solvent Base (S-01CN)
- RUST-OLEUM 1 gal Floor Coating, Gloss Finish, Silver Gray, Solvent Base (AS6582425)
- PROTOCHEM LABORATORIES Acid Concrete Cleaner, 55 gal., Drum (PC-117-55)
- DRYLOK Drylok Extrm Wht 5Gal (28615)
- SEAL-ONCE 1 GAL Multi-Surface Concentrate (SO7814)
- RUST-OLEUM Decorative Clo Chp Mocha (301238)
- RUST-OLEUM 90 Oz. Kit High Gloss Finish, Clear (282829)
- Rae Concrete Floor Coatings