Shop All Flame Resistant & Arc Flash Shirts
Radwear Usa
Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest
Mfr # SV97E-2VGM-M
Zoro # G3867974
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 11
- Features Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 4.6; NFPA 70E CAT 1; Made in the USA
- Standards ANSI/ISEA 107, ASTM F1506
- Width 9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # SV97E-2VGM-M
- Zoro # G3867974
- UPC # 674326304472
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 11 |
Width | 9.3 |
Overall Width | 9.3 |
Overall Length | 11 |
Overall Height | 1.5 |
Details
Item | Radwear USA SV97E Custom Modacrylic Mesh |
Color | Hi-Vis Green |
Features | Meets ANSI/ISEA 107 Type R Class 2; 5.8 oz. Modacrylic Mesh FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 4.6; NFPA 70E CAT 1; Made in the USA |
Standards | ANSI/ISEA 107, ASTM F1506 |
Weight | 0.6187 |
Description
Radwear USA SV97E Custom Modacrylic Mesh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC (DL1BDG8)
- ARIAT Size 11-1/2 Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- KISHIGO Large Black Panels Safety Vest, Lime (1513-L)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Carbon Monoxide (GBPRO-1-CPO)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- LAKELAND Westex DH FR Shirt, Navy, LG (ISH65DH13-LG)
- MUTUAL INDUSTRIES Flame Retardant Vest, Orange Medium (89800-0-102)
- Radwear Usa Workwear and Protective Clothing