Shop All Flame Resistant & Arc Flash Shirts
Radwear Usa
Radwear USA SV92E Custom Woven Modacrylic FR Class 3 Vest
Mfr # SV92E-3VGSFR-5X
Zoro # G3868008
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 13.5
- Features Meets ANSI/ISEA 107 Type R Class 3; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 5.5; NFPA 70E CAT 1; Made in the USA.
- Standards ANSI/ISEA 107, ASTM F1506
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # SV92E-3VGSFR-5X
- Zoro # G3868008
- UPC # 674326321141
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X |
Length | 13.5 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA SV92E Custom Woven Modacryli |
Color | Hi-Vis Green |
Features | Meets ANSI/ISEA 107 Type R Class 3; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 5.5; NFPA 70E CAT 1; Made in the USA. |
Standards | ANSI/ISEA 107, ASTM F1506 |
Weight | 0.978 |
Description
Radwear USA SV92E Custom Woven Modacryli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Multi-Tone Horn, NEMA 3R, Division 2 (5530MD-24AW)
- ACCUFORM Danger No Smoking Sign, 7" H, 10" W, Vinyl, Rectangle, English, MSMK255VS (MSMK255VS)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Blue (152740)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1105KABLK)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Khaki, L (KH841L)
- MAGID Ar Defense Nfpa 70E Cat2 6.5 Oz. Jersey Arc-Rated Knit Shirt, Medium (ARS650-GY-M)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 3XL (FRS160-DNY 3XL REG)
- Radwear Usa Workwear and Protective Clothing