Shop All Flame Resistant & Arc Flash Shirts
Radwear Usa
Radwear USA SV92E Custom Woven Modacrylic FR Class 3 Vest
Mfr # SV92E-3VGSFR-4X
Zoro # G3868035
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 13.5
- Features Meets ANSI/ISEA 107 Type R Class 3; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 5.5; NFPA 70E CAT 1; Made in the USA.
- Standards ANSI/ISEA 107, ASTM F1506
- Width 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # SV92E-3VGSFR-4X
- Zoro # G3868035
- UPC # 674326321134
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X |
Length | 13.5 |
Width | 10.5 |
Overall Width | 10.5 |
Overall Height | 0.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA SV92E Custom Woven Modacryli |
Color | Hi-Vis Green |
Features | Meets ANSI/ISEA 107 Type R Class 3; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure.; Meets ASTM F1506.; ATPV 5.5; NFPA 70E CAT 1; Made in the USA. |
Standards | ANSI/ISEA 107, ASTM F1506 |
Weight | 0.918 |
Description
Radwear USA SV92E Custom Woven Modacryli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Refl. Number Label, 2, 4In H, PK5 (DWR-4-2-5)
- ALTA Knee Pads, Soft Style, PR (50413.16)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- BOGS FOOTWEAR Size 17 Men's Steel Rubber Boot, Black (69172-001 M 17)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- PROPPER Tactical Shirt, Khaki, Size L Reg (F530238250L2)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, 2XL-T, Navy Blue, DF2-CM-446LS-NB-2XLT (DF2-CM-446LS-NB-2XT)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- MCR SAFETY FR Long Sleeve Shirt, Navy, S, Regular (H1NS)
- MUTUAL INDUSTRIES Cl3 Flame Retardant Vest, 2X-Large Orange (80161-0-105)
- Radwear Usa Arc Flash and Flame Resistant Clothing