Shop All Flame Resistant & Arc Flash Shirts
Radwear Usa
Radwear USA SV92E Custom Woven Modacrylic FR Class 2 Vest
Mfr # SV92E-2VGS-4X
Zoro # G3868236
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- Length 11
- Features Meets ANSI/ISEA 107 Type R Class 2; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 5.5; NFPA 70E CAT 1; Made in the USA
- Standards ANSI/ISEA 107, ASTM F1506
- Width 9.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # SV92E-2VGS-4X
- Zoro # G3868236
- UPC # 674326321080
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4X |
Length | 11 |
Width | 9.3 |
Overall Height | 1.5 |
Overall Length | 11 |
Overall Width | 9.3 |
Details
Item | Radwear USA SV92E Custom Woven Modacryli |
Color | Hi-Vis Green |
Features | Meets ANSI/ISEA 107 Type R Class 2; Woven Modacrylic FR Material; 3M 8712 Laminated Reflective Tape; Hook & Loop Closure; Meets ASTM F1506; ATPV 5.5; NFPA 70E CAT 1; Made in the USA |
Standards | ANSI/ISEA 107, ASTM F1506 |
Weight | 0.6187 |
Description
Radwear USA SV92E Custom Woven Modacryli
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2150)
- NOVA Nova 3 Breathing Air Tube, Vinyl Chloride (NV20-21B)
- SYNERGY QUICK RELEASE FIRE EXTINGUISHER MOUNT (4029-01)
- HEXARMOR Safety Glasses, VS300, Clear+2.0 (11-19009-10)
- RADWEAR USA Radwear USA SV97E Custom Modacrylic Mesh FR Class 2 Vest (SV97E-2VGM-M)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- CARHARTT FR Force Cotton LS T Shirt (100235-250)
- MAGID SparkGuard Leggings (181HIPLEG)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NXLT)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- Radwear Usa Arc Flash and Flame Resistant Clothing