Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # LHV-XTS-AR-P-XL
Zoro # G3870406
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Original BreezeLite Mesh
- Fabric Weight 0.432
- Length 13.5
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-XTS-AR-P-XL
- Zoro # G3870406
- UPC # 674326276175
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Length | 13.5 |
Overall Height | 0.25 |
Overall Width | 10.5 |
Height | 0.25 |
Width | 10.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Color | Hi-Vis Green |
Material | Original BreezeLite Mesh |
Fabric Weight | 0.432 |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
Gender | Unisex |
Fabric | Original BreezeLite Mesh |
ANSI Class | Type R Class 2 |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-ON CT, MENS PR (A7108-8.5W)
- CAROLINA SHOE Size 8-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- ZORO SELECT Glow-in-the-Dark Marking Tape, PK50 (8AEE7)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-2X (ST11B-2POS-2X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-5X)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, 2XL (S78122)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- Radwear Usa Workwear and Protective Clothing