Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # LHV-XTS-AR-P-L
Zoro # G3870424
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Original BreezeLite Mesh
- Length 13.5
- Standards ANSI/ISEA 107
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-XTS-AR-P-L
- Zoro # G3870424
- UPC # 674326276168
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 13.5 |
Overall Length | 13.5 |
Width | 10.5 |
Overall Width | 10.5 |
Height | 0.25 |
Overall Height | 0.25 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
Fabric | Original BreezeLite Mesh |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.39 |
Gender | Unisex |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG-03, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, Blue (NTG-03-012)
- GUARDIAN EQUIPMENT Concrete Roof Anchor, 12inLx12inWx18inD (00656)
- MAGID Heat Beater Extra Heavy Hot Mill Gloves with White Knuckle Strap, 12PK (3977KSC)
- MCR SAFETY 8 Mil Blue Vinyl Apron Edge 35 X, PK12 (O73R4)
- TOUGH DUCK Large Hi-Vis T-Shirt, Black (S39211)
- GSS SAFETY Class 3 Moisture Wick Short Slv T-Shirt (5007-TALL 2XL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- SAFETYSHIRTZ Sasquatch High Visibility Tee, Orange, S (64010101S)
- CARHARTT High Visibility Hooded Sweatshirt, S (104987-BOGSREG)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: XL (HW200FO (XL))
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051260U-M)
- Radwear Usa High Visibility Clothing