Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # LHV-XTS-AR-P-4XL
Zoro # G3870388
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Material Original BreezeLite Mesh
- Length 13.5
- Standards ANSI/ISEA 107
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-XTS-AR-P-4XL
- Zoro # G3870388
- UPC # 674326276205
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 13.5 |
Overall Height | 0.25 |
Width | 10.5 |
Height | 0.25 |
Overall Width | 10.5 |
Overall Length | 13.5 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
Fabric Weight | 0.536 |
Fabric | Original BreezeLite Mesh |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Wall Red Lens, Lens, Red (LENS-R2)
- CAROLINA SHOE Wrk Boots, Mens, 9, D, Lace Up, Oxford, Brn, PR (CA1520)
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, XL (8391)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2POS-XL)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-4X)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- Radwear Usa High Visibility Clothing