Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # LHV-XTS-AR-P-3XL
Zoro # G3870379
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3X
- Material Original BreezeLite Mesh
- Standards ANSI/ISEA 107
- Length 13.5
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-XTS-AR-P-3XL
- Zoro # G3870379
- UPC # 674326276199
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3X |
Length | 13.5 |
Overall Length | 13.5 |
Height | 0.25 |
Overall Width | 10.5 |
Overall Height | 0.25 |
Width | 10.5 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric Weight | 0.458 |
Fabric | Original BreezeLite Mesh |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11 Class 2 High Visibility Safety T-Shirt with Max-Dri(TM) (ST11-2POS-M)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1496-RD_14X10 (U3-1496-RD_14X10)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- SUPERGRIT 4" Stair nosing-4'0" Black (141-BLA4)
- SAFETYSHIRTZ SS360 American Grit Class 3 Long Sleeve T-Shirt, Safety Green, XL (65111318XL)
- AZUSA SAFETY Hi-Vis ANSI Type R, Class 2 Short Sleeve T-Shirt w/ 2" Reflective Tape and Left Front Pocket, 4XL (STG2)
- CARHARTT HV Force Color Enhanced SS Tee (100493-323)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, S (65111301S)
- GLOWEAR BY ERGODYNE S Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- TINGLEY Job Sight Work Shirt, Size XL, Hi-Vis Green/Yellow (S76022)
- GLOWSHIELD Hi-Viz Orange, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FO (XL))
- Radwear Usa Workwear and Protective Clothing