Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # LHV-XTS-AR-P-2XL
Zoro # G3870354
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2X
- Material Original BreezeLite Mesh
- Standards ANSI/ISEA 107
- Length 13.5
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radwear Usa
- MFR # LHV-XTS-AR-P-2XL
- Zoro # G3870354
- UPC # 674326276182
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2X |
Length | 13.5 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Length | 13.5 |
Height | 0.25 |
Overall Height | 0.25 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Green |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Fabric | Original BreezeLite Mesh |
Gender | Unisex |
Fabric Weight | 0.446 |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- SELKIRK JOIST SHIELD 6"" FIRESTOP (206465)
- PIG Truck Spill Kit See-Thru Bag, 7-1/2" H (KIT632)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size M, PR (MXGKGHV/M)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-SSETPBK-OXL)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- GSS SAFETY Class 3 Zipper Front Hooded Sweatshirt (7003-5XL)
- ERB SAFETY Sweatshirt, Hooded, Hi-Viz, Lime/Black, L, Material: 100% Polyester Fleece (62986)
- TOUGH DUCK Medium Hi-Vis Hooded Sweatshirt, Yellow/Green (S49411)
- RADIANS XL Unisex Long Sleeve T-Shirt, 24 in. (ST21-NPGS-XL)
- GLOWEAR BY ERGODYNE XL Class 2 Economy T-Shirt, Lime (8289)
- Radwear Usa High Visibility Clothing