Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # HV-XTS-AR-P-M
Zoro # G3870467
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Original BreezeLite Mesh
- Standards ANSI/ISEA 107
- Length 13.5
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-XTS-AR-P-M
- Zoro # G3870467
- UPC # 674326276212
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Length | 13.5 |
Overall Height | 0.25 |
Width | 10.5 |
Height | 0.25 |
Overall Length | 13.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
ANSI Class | Type R Class 2 |
Fabric | Original BreezeLite Mesh |
Gender | Unisex |
Fabric Weight | 0.36 |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- CONDOR Cut-Resistant Gloves, Polyurethane, XL, PR (61CV87)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- BERNE Sweatshirt, Hi-Vis, Hooded, 5XL, Tall, Orange (HVF101)
- PORTWEST Iona Work Shirt L/S, XXXL (F125)
- PORTWEST Iona Plus T-Shirt L/S, L (S346)
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-2X)
- ERB SAFETY Sweatshirt, Hooded, Zip, Hi-Viz, Lime/Blk, XL (62987)
- PIONEER Safety Shirt, Hi-Vis, Yellow, Polyester, M (V1051160U-M)
- GLOWEAR BY ERGODYNE Long Sleeve T-Shirt, Orange, Class 3, 3XL (8391)
- Radwear Usa High Visibility Shirts & Sweatshirts