Shop All High Visibility Shirts & Sweatshirts
Radwear Usa
Radwear USA Original Breezelight(TM) II Class 2 T-Shirt
Mfr # HV-XTS-AR-P-4XL
Zoro # G3870668
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Material Original BreezeLite Mesh
- Standards ANSI/ISEA 107
- Length 13.5
- Features 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # HV-XTS-AR-P-4XL
- Zoro # G3870668
- UPC # 674326276267
- Country of Origin United States
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 4X |
Length | 13.5 |
Overall Height | 0.25 |
Height | 0.25 |
Width | 10.5 |
Overall Length | 13.5 |
Overall Width | 10.5 |
Details
Item | Radwear USA Original Breezelight(TM) II |
Material | Original BreezeLite Mesh |
Color | Hi-Vis Orange |
Standards | ANSI/ISEA 107 |
Features | 100% performance polyester comfortable cool mesh.; High Performance material.; High quality premium shirt.; Permachill permanent wicking.; TDS antimicrobial finish.; Fabric certified to 75 washes.; Available with 3M 8712, 5510, 9720 or 5530 reflective material.; Made in USA.; Custom Imprinting Available |
Fabric Weight | 0.536 |
Gender | Unisex |
ANSI Class | Type R Class 2 |
Fabric | Original BreezeLite Mesh |
Description
Radwear USA Original Breezelight(TM) II
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disp. Coat, L, Polypropylene, White (3317LGRA)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-624)
- FEDERAL SIGNAL Beacon Warning Light, Amber, LED (SLM100A)
- TINGLEY Magnaprene Flame Resistant Rain Coat, Tan, L (C12148)
- SAFETYSHIRTZ Horse High Visibility Tee, Black, 2XL (35030501XXL)
- OCCUNOMIX Small T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YS)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- ERB SAFETY Sweatshirt, Hooded, Zip, HiViz, Lime/Blk, 2XL (62988)
- PORTWEST Hi-Vis Hooded Sweatshirt, L (B304)
- TRU-SPEC Bike Patrol Polo, L, Hi-Vis Yellow (4324)
- GLOWSHIELD Hi-Viz Orange, Long Sleeve T-shirt, Size: 3XL (HW200FO (3XL))
- Radwear Usa High Visibility Shirts & Sweatshirts