Shop All Traffic Safety Vests and Apparel
Radwear Usa
Radwear USA LHV-PS3-DSZR-EMS EMS Safety Vest
Mfr # LHV-PS3-DSZR-POL-R
Zoro # G3869846
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Vis Green
- ANSI Class Type P Class 3
- Material Micro Mesh
- Closure Type Zip-N-Rip Closure
- Standards ANSI/ISEA 107
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radwear Usa
- MFR # LHV-PS3-DSZR-POL-R
- Zoro # G3869846
- UPC # 674326279138
- Country of Origin United States
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M-XL |
Length | 13.5 |
Height | 0.6 |
Overall Width | 10.5 |
Width | 10.5 |
Overall Height | 0.6 |
Details
Item | Radwear USA LHV-PS3-DSZR-EMS EMS Safety |
Color | Hi-Vis Green |
ANSI Class | Type P Class 3 |
Material | Micro Mesh |
Closure Type | Zip-N-Rip Closure |
Standards | ANSI/ISEA 107 |
Fabric Weight | 0.504 |
Features | Class 3 ANSI/ISEA 107; 3M® Scotchlite™ Reflective Material; Breakaway Snaps on Shoulders and Sleeves; Mic Tab; Adjustable Waistband; 100% Polyester Mesh; Zip-N-Rip™ Closure; Custom Imprinting Available |
Description
Radwear USA LHV-PS3-DSZR-EMS EMS Safety
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resist Gloves, Tan, Thermonol, PR (5T354)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- RED KAP Mns Ls White Dp Cotton Workshirt, XL (SC30WH LN XL)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - L/XL (48-73-5042)
- PIONEER Tape Mesh Surveyor Vest, Green, 2XL (V1011160U-2XL)
- ERGODYNE Orange Type R Class 2 Two-Tone X-Back Ve (8235ZX)
- MILWAUKEE TOOL Class 3 High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5136)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-2X (SV55B-2ZGD-2X)
- GSS SAFETY Enchanced Visibility Multi-Color Vest (3133-SM/MD)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - 2XL/3XL (48-73-5043)
- Radwear Usa Workwear and Protective Clothing